Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Straight Bore, Open, Steel Cage
MI ITEM 00065402
Quick Disconnect Bushing - SK Bushing, 1.0000 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM 00215921
Radial/Deep Groove Ball Bearing - Hex Bore, 0.7050 in ID, 2.2660 in OD, 1.1600 in Width, Single Sealed, 2.4380 in Flange Diameter, C0 Internal Clearance
MI ITEM 03423244
Plain Sleeve Hanger Bearing - 3 in Bore, Wood
MI ITEM 00601098
Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 5.6000 in Pitch Dia., 5.9500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM 00700414
Radial Spherical Plain Bearing - 50 mm Bore, 75 mm OD, 35 mm Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM 00135141
Radial/Deep Groove Ball Bearing - Hex Bore, 0.7050 in ID, 2.2660 in OD, 1.1600 in Width, Open, 2.4380 in Flange Diameter, C0 Internal Clearance
MI ITEM 03423245
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed, 0.6250 in Shaft Diameter, 2.500 in Overall Length
MI ITEM 00001091
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM 00152040
Flange-Mount Ball Bearing Unit - 2-Bolt Flange, 40 mm Bore, Cast Iron Housing Material, Light Duty, Set Screw Locking, Contact with Flinger Seal
MI ITEM 00563940