Radial/Deep Groove Ball Bearing - Round Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, C0 Internal Clearance
MI ITEM 02138202
Tapered Roller Bearing Cup - Single Cup, 110 mm OD, 22.50 mm Width, Chrome Steel, Non-Flanged Cup
MI ITEM 00661825
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0625 in Width, Open, 32 ° Contact Angle, C3
MI ITEM 00044503
General Purpose Motor - 3 ph, 3 hp, 3600 rpm, 208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Footed Mount
MI ITEM 00542533
Pillow Block Plain Sleeve Bearing - Two-Bolt Base, 1 in Bore, Cast Iron, Standard Duty, Non-Expansion Bearing (Fixed), Babbitt
MI ITEM 00581875
General Purpose Motor - 3 ph, 2 hp, 3600 rpm, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Footed/C-Face Flange Mount
MI ITEM 03932823
Single Lip Oil Seal - Solid, 2.000 in Shaft, 3.371 in OD, 0.438 in Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01301777
Speed Reducer Coupling Guard - For Motor (Gearmotor) Coupling, Guard Size: 05, Polyethylene
MI ITEM 02570472
Solid V-Ring - VR1, 13.189 to 14.370 in Shaft Range, 0.787 in Width, Nitrile Rubber (NBR) Material
MI ITEM 00613859
Ball Insert Bearing - Round Bore, 0.7500 in ID, 1.8504 in OD, 1.2990 in Width, Accu-Loc Locking
MI ITEM 02589245