Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self-Lubricating
MI ITEM 06959506
Angular Contact Bearing - 35 mm Bore, 62 mm OD, 14 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM 00074312
Roller Chain - Hollow Pin Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM 00151388
Cast Bronze Plain Sleeve Bearing - 1.3750 in ID, 1.6250 in OD, 2.0000 in Length, Cast Bronze C93200 (SAE 660) Material
MI ITEM 00013808
02060286 2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
MI ITEM 00422732
Euro Unit Ball Transfer - 22.2 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 351 lbs Load Capacity
MI ITEM 00062244
92321013 Timing Belt - GT2, 8 mm Pitch, 1512 mm Overall Length, 20 mm Width, 189 Teeth, Neoprene Material
MI ITEM 03398520
Rod - Rod
MI ITEM 02964865