Spherical Roller Bearing - 150 mm ID, 270 mm OD, 4.3800 in Width, Straight Bore, Open, Steel Cage
MI ITEM 00067633
Radial/Deep Groove Ball Bearing - Round Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, C3 Internal Clearance
MI ITEM 00052914
Taper-Lock Bushing - 2012 Series, 1.7500 in Bore, Finished with Keyway, 3/8 x 3/16 in Keyway, Sintered Steel
MI ITEM 00222216
M2T® MegaFlex® 4657-4534 Hydraulic Hose - 1.25 in ID, 1.67 in OD, 2300 psi Working Pressure, 9200 psi Burst Pressure, Nitrile (Type C2) Cover, Nitrile (Type C) Tube
MI ITEM 06024699
P2BSXR104 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.2500 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00557761
Single Lip Oil Seal - Solid, 9.000 in Shaft, 11.000 in OD, 0.625 in Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01306718
131113 Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 1.2500 in Bore, Cast Iron Housing Material, Standard Duty, Eccentric Collar Locking, Contact Seal Seal
MI ITEM 00562691
Single Lip Oil Seal - Solid, 75 mm Shaft, 120 mm OD, 12 mm Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 02287145
P2B-GTM-203 Pillow Block Ball Bearing Unit - Two-Bolt Base, 2.1875 in Bore, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM 02482157
Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.9375 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00598854