Control Techniques, Nidec Motor Corp
M702-05200250A10101AB100
MI ITEM NUMBER 05665582
$4,789.92 each(List Price)
Quantity :
Control Techniques, Nidec Motor CorpM702-05200250A10101AB100
Photo may not represent actual item.
Refer to title and product specs for all details.

Control Techniques, Nidec Motor Corp M702-05200250A10101AB100

Nidec Variable Frequency AC Drive / Servo Drive - Input Phase 3, Supply Voltage 200-240 V ac, 10 hp Normal Duty, Output Current 30 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control, Closed Loop Induction Motor Control, Permanent Magnet Motor Control, Regenerative Control, Servo Control

LIST PRICE $4,789.92 each
IN STOCK?
SHIPPING
Factory Order Item
Rep will advise delivery on quote
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
05665582
MFR DESCRIPTION  
M702-05200250A10101AB100
How can we improve this page?