Gates 93560030
Gates
93560030
MI ITEM NUMBER 05694485
Quote RequiredQuote Required
Quantity :
Gates 93560030
Photo may not represent actual item.
Refer to title and product specs for all details.

Gates 93560030

PowerGrip® 93560030 PowerGrip Belt - GT2, 8 mm Pitch, 960 mm Overall Length, 30 mm Width, 120 Teeth, Neoprene Material
Warning icon
Quote Required Quote Required
IN STOCK?
SHIPPING
Limited Availability
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
05694485
MFR DESCRIPTION  
93560030
How can we improve this page?