QJ Series Four-Point Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open
MI ITEM 00127358
Solvent Base Spray Paint - Highway Yellow, 18 oz Container Size, Solvent, Exterior, Interior, Semi Gloss Finish
MI ITEM 02318848
Double Lip Oil Seal - Solid, 0.750 in Shaft, 1.624 in OD, 0.250 in Width, CRWA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01295490
Linear Guide Standard Ball Carriage Profile Rail - Series: FBW-XR, 100 mm Wide, Load Capacity: 880 N
MI ITEM 03638031
72540015 O-Ring - O-Ring
MI ITEM 00614924
02-119767 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM 00382849
879282 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 24 V dc Coil
MI ITEM 00382322
Speed Reducer Replacement Part - Series: Torque-Arm II, TA7315H, TA8407H, TA9415H Reducer Size, Input Oil Seal
MI ITEM 03972637
Single Lip Grease Seal - Solid, 0.625 in Shaft, 1.125 in OD, 0.125 in Width, HM1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 00000498
Pillow Block Roller Bearing Unit - 3.9375 in Bore Dia., Four-Bolt Base, Solid Pillow Block, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM 03045786