Needle Roller Bearing - 3.0000 in Bore, 3.7500 in OD, 1.7500 in Width, Double Sealed
MI ITEM 00096632
Radial/Deep Groove Ball Bearing - Round Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, C0 Internal Clearance
MI ITEM 00040020
RBC® Spherical Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 3/8-24, Prelubricated
MI ITEM 04552599
Manual Air Control Valve - Body Ported, 4 Port, 2 Position, Rod Lever Operated
MI ITEM 02009206
General Purpose Motor - 3 ph, 5 hp, 1800 rpm, 208-230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Footed / Horizontal Mount
MI ITEM 00545446
VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-230 V ac, 1 hp Normal Duty, Output Current 4.2 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control
MI ITEM 02890197
Hydraulic Quick Exhaust Valve - 150 psi, Zinc Alloy Housing
MI ITEM 00968639
Industrialine 1004-02907 Ball Bearing Take Up Unit - Side Mount, 1.0000 in Bore, Cast Iron Housing, Eccentric Lock Collar, Normal Duty
MI ITEM 00567367
Radial/Deep Groove Ball Bearing - Round Bore, 0.5000 in ID, 1.2500 in OD, 0.4375 in Width, Open, 1.3750 in Flange Diameter
MI ITEM 00108033
Die & Mold Plain-Bearing - 14 mm Bore, 16 mm OD, 15 mm Length, Lead, PTFE Material
MI ITEM 04598792