Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 6 in Long
MI ITEM 02424917
Handle - 1/2 in Drive, 15-3/4 in Length, Handle
MI ITEM 01157673
Radial/Deep Groove Ball Bearing - Round Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Shielded, C3 Internal Clearance
MI ITEM 00040176
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.0015 to 0.04 in Range, 25 Blades
MI ITEM 02650950
Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
MI ITEM 02919787
Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM 02145135
Pry Bar - 5/8 in Diameter, 18 in OAL, 5/8 in Tip Width
MI ITEM 01154628
Combination Wrench - Imperial, Chrome, 1-5/16 in Box End Wrench Size, 1-5/16 in Open End Wrench Size, 17-5/8 in
MI ITEM 01154445
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM 01166271
Air Impact Wrench - Pistol Grip Handle, 1/2 in Drive Size, 1260 ft-lbs Torque
MI ITEM 05669253