Crowned Cam Follower-Slotted Head - Inch CAMROL (CF) Series, 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00096074
Crowned Cam Follower-Slotted Head - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00096075
Crowned Cam Follower-Slotted Head - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00096076
0009202600 Crowned Cam Follower-Slotted Head - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed
MI ITEM 07471919
CCNB-24-S
MI ITEM 05484858