Flat Cam Follower - Heavy Stud Type-Hex Head - Heavy Stud CAMROL Series, 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length, Open, Chrome Steel Material
MI ITEM 00098087
0009215600 Flat Cam Follower-Hex Head - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length, Open
MI ITEM 07472116
Flat Cam Follower-Hex Head - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.1900 in Stud Dia, 0.6250 in Stud Length, Open, Steel Material
MI ITEM 06238023
CNBH-16-B
MI ITEM 07315870