Crowned Cam Follower-Hex Head - Inch CAMROL (CF) Series, 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00098006
Crowned Cam Follower-Hex Head - 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00098007
CCNBE-22-SB
MI ITEM 07316264