Crowned Cam Folower - Heavy Stud Type-Slotted Head - Heavy Stud CAMROL Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.8750 in Stud Dia, 1.5000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00098773
CCNBH-48-S
MI ITEM 07317627
Crowned Cam Follower-Slotted Head - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.8750 in Stud Dia, 1.5000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00098774