Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 45 mm Width, C3 Internal Clearance
MI ITEM 02858740
Radial/Deep Groove Ball Bearing - Round Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, C3 Internal Clearance
MI ITEM 07261936
Airframe Control Ball Bearing - 1.2500 in ID, 2.2500 in OD, 0.5000 in Width, Double Sealed, C0
MI ITEM 00101545
WCB6205
MI ITEM 02871329
DC Electric Motor - Shunt Wound, Brushed, 1/4 hp hp, 90 V, 1750 rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM 00534353
Ball Insert Bearing - Round Bore, 20 mm ID, 42 mm OD, 21 mm Width, Set Screw Locking
MI ITEM 03772408
Ball Insert Bearing - Round Bore, 0.9375 in ID, 2.0472 in OD, 1.3750 in Width, Set Screw Locking
MI ITEM 01509000
Flange-Mount Ball Bearing Unit - 4-Bolt Piloted, 60 mm Bore, Cast Iron Housing Material, Standard Duty, Set Screw Locking, R-Seal Seal
MI ITEM 06686173
Rotary Hammer Drill Bit - 7/8 in, Carbon Steel, 11 in Drilling Depth
MI ITEM 02585055
General Purpose Motor - 3 ph, 50 hp, 1800 rpm, 230/460 V, 326T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM 05788978