Split - Split, 25 Teeth, 6.04 in Pitch Dia.
MI ITEM 03932303
Modular Air Lubricator - BSPT 0.3750, Polycarbonate Bowl, 1.86 oz Oil Capacity
MI ITEM 05624484
NPT to Groove Straight Tubing Fitting - Stainless Steel Body, 4 in Coupling Size
MI ITEM 00342526
Wide Slot Take-Up Frame - Side Mount, 18.0000 in Travel, 26.7500 in Length, 10.4375 in Width
MI ITEM 00591633
Split - Split, 25 Teeth, 6.032 in Pitch Dia.
MI ITEM 01471589
Variable Pitch Sheave - 1 Groove, 3L/A/4L/B/5L Belt Section Size, 0.6250 in Bore, 3.1500 in OD, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM 03841486
Boss-Lock Cam and Groove Coupling—Type F Adapter—Male Adapter x Male NPT
MI ITEM 00345339
Wide Slot Take-Up Frame - Side Mount, 18.0000 in Travel, 25.7500 in Length, 8.8125 in Width
MI ITEM 00591622
455350 Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 12.4 in Pitch Dia., 12.50 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM 00707116
Split - Split, 25 Teeth, 6.032 in Pitch Dia.
MI ITEM 00198810