Photo may not represent actual item. Refer to title and product specs for all details.
Control Techniques, Nidec Motor Corp M201-07600190A10101AB100
Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 500/690 V ac, 25 hp Normal Duty, Output Current 23 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control