null null
MI ITEM NUMBER
Quote RequiredQuote Required
Quantity :
Control Techniques, Nidec Motor Corp M201-09501310A10101AB100
Photo may not represent actual item.
Refer to title and product specs for all details.

Control Techniques, Nidec Motor Corp M201-09501310A10101AB100

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 500/575 V ac, 150 hp Normal Duty, Output Current 150 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control

Warning icon
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
07356177
MFR DESCRIPTION  
M201-09501310A10101AB100
How can we improve this page?