Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 72 mm OD, 17 mm Width, Two Non-Contact Seals, C0 Internal Clearance
MI ITEM 07236158
Uncut Sanding Roll - P120 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM 03107346
Roloc™ Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, P120 Grit, 50 Per Pack
MI ITEM 02636759
3" Cup Brush with x 0.015" Dia. Knotted - Full Cable Twist Steel Bristles, up to 12,000 RPM
MI ITEM 02149212
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 13300 rpm
MI ITEM 05209036
Coated Flap Disc - 5/8-11 in Threaded Arbor, 4-1/2 in Disc Diameter, 80 Grit, 13300 RPM, Package Qty: 10
MI ITEM 02497466
Flap Disc - 7/8 in Non-Threaded Arbor, 4-1/2 in Disc Diameter, 80 Grit, 13300 RPM, Package Qty: 10
MI ITEM 02149431
4" Bridled Cup Brush with x 0.02" Dia. Knotted - Full Cable Twist Steel Bristles
MI ITEM 02860550
15L503 MEULE 5 X7/8 GR36 FLEXCUT
MI ITEM 02149401