Combination Power Tool Kit - Cordless, 20 V, Number of Pieces: 2
MI ITEM 04815576
FLEXVOLT™ Hammer & Impact Kit - Cordless, 20 V, Number of Pieces: 9
MI ITEM 07145689
M12™ Portable Jobsite Radio - 12 V, Includes Auxiliary Input
MI ITEM 04259744
Pipe Wrench - 6 in OAL, 3/4 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
MI ITEM 02145123
Cordless Drill Driver - 1/2 in Chuck Size, Pistol Grip, 20 V
MI ITEM 04815570
DWE575 7-1/4" 5200RPM ELEC CIRC SAW
MI ITEM 05269847
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Offset Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM 02145141
FLUKE-568EX/ETL
MI ITEM 06048942
Torque Wrench - Micrometer, 3/8 in Drive, 3.3 to 16.7 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
MI ITEM 02985169
Oiler, Type: Oiler, Model Compatibility: 418
MI ITEM 03094834