Radial/Deep Groove Ball Bearing - Round Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Sealed, C0 Internal Clearance
MI ITEM 00061908
Nylon Tubing - Air/Water, 4 mm, 0.156 in OD, 2.5 mm, 0.098 in ID, 218 psi @ 68°F, 20 m, 13 mm Min Bend Radius
MI ITEM 02003978
HTD® 92930567 HTD Belt - HTD, 5 mm Pitch, 25 mm Width, 95 Teeth, Neoprene Material
MI ITEM 00742541
Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM 02145037
Plug - 1/4 in Male British Standard Pipe Parallel, (BSPP) 1/4–19 Thread
MI ITEM 02464070
HTD® 92930555 HTD Belt - HTD, 5 mm Pitch, 1595 mm Overall Length, 15 mm Width, 319 Teeth, Neoprene Material
MI ITEM 00742480
Half & Full Facepiece Respirator Storage Bag -
MI ITEM 02242943
B2CMP-G100
MI ITEM 02576093
0344230
MI ITEM 00929524
30BA1 -
MI ITEM 02418011