Swiss Precision Instrument Inc 38172839 38172839 0-12"/300MM 4"BASE RAT
Swiss Precision Instrument Inc
38172839 38172839 0-12"/300MM 4"BASE RAT
MI ITEM NUMBER 11664341
$1,110.18 each(List Price)
Quantity :
Swiss Precision Instrument Inc 38172839 38172839 0-12"/300MM 4"BASE RAT
Loading...
Photo may not represent actual item.
Refer to title and product specs for all details.

Swiss Precision Instrument Inc 38172839 38172839 0-12"/300MM 4"BASE RAT

0 to 300mm Range, 4" Base Length, 12 Rods, Ratchet Stop Thimble, Electronic Depth Micrometer; IP65, 0.00005" Resolution, Accurate to 0.007mm, 0.176" Rod Diam, LR44 Battery, Data Output
Warning icon
LIST PRICE $1,110.18 each
AVAILABLE
SHIPPING
Factory Order
Shipping time may vary. Motion rep will advise.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
11664341
MFR DESCRIPTION  
38172839 38172839 0-12"/300MM 4"BASE RAT
How can we improve this page?