Slewing Rings & Turntable Bearings - Motion Industries

Slewing Rings & Turntable Bearings

Slewing rings and turntable bearings accommodate axial, radial, and moment loads. They mount directly onto a seating surface and do not require a separate shaft. Their built-in mounting holes on the inner and outer rings allow for simple installation. Slewing rings are large-sized bearings that handle oscillating movement and accommodate loads in any direction. Also known as slewing bearings, they contain an inner and outer ring and a hollow center. Thin-section turntable bearings are significantly smaller than slewing rings. An extended radial bearing section increases the rigidity and accuracy of thin-section bearings. Various drive options and mounting hole configurations are available for different applications. Lazy Susan bearings rotate trays, cabinets, tables, or display units in low-speed applications.

Results for “Slewing Rings & Turntable Bearings”
Narrow Your Search

Frequently Purchased Slewing Rings & Turntable Bearings