Motion Industries is updating its online services to require TLS v1.2 for all HTTPS connections. Check your connection now
Hose and pneumatic tubing unions are used to securely fasten two hoses or tubes together. They are durable devices that resist leaks, high-pressure flow, corrosion, and wear. Hose and pneumatic tubing unions come in hammer unions and standard unions. Hammer unions typically come in threaded or O-ring forms, while standard unions come in barbed, compression-nut, crimp-on, threaded, and O-ring forms. Both hammer and standard unions also come in different shapes, such as elbow, Y, and tee.
 1-800-526-9328 For Assistance or to Order, Call Us 24/7: Expect More with Motion
Copyright © 2001 - 2017 Motion Industries, Inc. - All Rights Reserved. Legal Disclaimer, Privacy Policy, Terms And Conditions, Provide Feedback
Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122