Motion Industries is updating its online services to require TLS v1.2 for all HTTPS connections. Check your connection now

Hydraulic Clamps

Hydraulic clamps quickly secure workpieces into place using pressurized fluid. Hydraulic fluid gives the clamp a powerful but reliable grip even in smaller units. It also allows the clamps to perform fast, repetitive movements. Hydraulic clamps come in single-acting or double-acting forms. Single-acting clamps are spring-retracted, while double-acting clamps use hydraulic fluid to move the piston in both directions.

Narrow By
 1-800-526-9328 For Assistance or to Order, Call Us 24/7: Expect More with Motion
Copyright © 2001 - 2017 Motion Industries, Inc. - All Rights Reserved. Legal Disclaimer, Privacy Policy, Terms And Conditions, Provide Feedback
Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122