Motion Industries is updating its online services to require TLS v1.2 for all HTTPS connections. Check your connection now
Clutches and brakes transmit power to control starts and stops in mechanical power transmission systems. Hydraulic brakes and clutches are driven by pressurized fluid, pneumatic brakes and clutches are driven by compressed air or gas, and electromagnetic brakes and clutches are activated by an electrical signal. Electromagnetic clutches effectively transmit torque in conveyor drives, while pneumatic clutches and brakes come in constricting, expanding, and caliper disc brake forms. Cam clutches are used to transmit torque in one direction. They do this via wedging elements or cams that lock the clutch’s inner and outer races. Cam clutches are used in overrunning, indexing, and backstopping applications.
 1-800-526-9328 For Assistance or to Order, Call Us 24/7: Expect More with Motion
Copyright © 2001 - 2017 Motion Industries, Inc. - All Rights Reserved. Legal Disclaimer, Privacy Policy, Terms And Conditions, Provide Feedback
Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122