Power Transmission Belts & Pulleys - Motion Industries

Power Transmission Belts & Pulleys

Power transmission belts and belt pulleys are used to transmit power to different parts in a system. Power transmission belts come in a variety of types, such as V-belts and timing belts. V-belts have tapered cross-sections that lodge into the grooves of V-belt pulleys to transmit high torque and reduce slipping caused by under-tensioning. Timing belts are toothed belts used with toothed timing belt pulleys. They require less tension than other belt and pulley types due to their interlocking teeth.

Frequently Purchased Power Transmission Belts & Pulleys