Vane Pumps & Accessories - Motion Industries

Vane Pumps & Accessories

Vane Pumps are positive displacement pumps that have a rotor containing sliding vanes, which slide in and out of the rotating rotor and seal against the eccentrically designed housing. This allows for the vanes to expand the opening between the rotor and housing on the inlet side of the pump to bring product into the pump. As the rotor continues to rotate, the vanes then slide back into the rotor, compressing the product out the discharge port. These pumps excel in applications of thin or gaseous liquids such as ammonia. Used for product unloading and transfer, in general industrial applications where transferring of thin liquids is prevalent.

Results for “Vane Pumps & Accessories”
Narrow Your Search

Frequently Purchased Vane Pumps & Accessories