1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Bahco Tools
2427 G-160
Ergo Bent Nose Pliers, Spring Return, Jaw Length: 46mm, Overall Length: 160mm, Handle Style: PP, Jaw Bend: 60°
MI ITEM #
02339648
MFR #
2427 G-160
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Pliers
Bent Nose Pliers
Bahco Tools 2427 G-160
Bahco Tools
2427 G-160
Ergo Bent Nose Pliers, Spring Return, Jaw Length: 46mm, Overall Length: 160mm, Handle Style: PP, Jaw Bend: 60°
MI ITEM #
02339648
MFR #
2427 G-160
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bahco Tools
2427 G-160
Ergo Bent Nose Pliers, Spring Return, Jaw Length: 46mm, Overall Length: 160mm, Handle Style: PP, Jaw Bend: 60°
MI ITEM #
02339648
MFR #
2427 G-160
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
2427 G-160 7" 60 CURVED SNIPE NOSE PLI
Comfortable ergonomic two-component handles combine durability and a secure non-slip grip
Unique on-off return spring—turn on to reduce hand fatigue, off to store in tool belt or pocket
High performance tool steel construction adds extra strength
Show More
Specifications
Cutting Capacity
Cu: 3 mm, Fe : 1.8 mm
Handle Style
PP, PP
Includes Cutter
Includes Cutter, Includes Cutter
Includes Wire Stripper
Wire Stripper Not Included, Wire Stripper Not Included
Jaw Bend
60 °, 60 °
Jaw Length
46 mm, 46 mm
Jaw Surface Style
Serrated
Jaw Thickness
17 mm
Jaw Width
9 mm
Material
Steel
Overall Length
160 mm, 160 mm
Spring Return
Spring Return, Spring Return
Tip Thickness
2 mm
Tip Width
2 mm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data