1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
FAG (Schaeffler)
B71922C.T.P4S.DUL
Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 150 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #
02499827
MFR #
B71922C.T.P4S.DUL
List Price
$6,129.74
/pair
Qty
List Price
$6,129.74
/pair
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Ball Bearings
FAG (Schaeffler) B71922C.T.P4S.DUL
FAG (Schaeffler)
B71922C.T.P4S.DUL
Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 150 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #
02499827
MFR #
B71922C.T.P4S.DUL
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (Schaeffler)
B71922C.T.P4S.DUL
Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 150 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #
02499827
MFR #
B71922C.T.P4S.DUL
Availability:
Factory Order
List Price
$6,129.74
/pair
Sign in
for your price
Qty
List Price
$6,129.74
/pair
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
B71922-C-T-P4S-DUL
Specifications
Ball Screw Application
Not for Ball Screws
Bearing Material
Steel (Balls)
Cage Material
Phenolic Resin
Description
B71922-C-T-P4S-DUL
Fillet Radius
0.6 mm
Finish Coating
Uncoated
Internal Clearance
C0, C0
Max Rpm
13000 rpm
Operating Temperature Range
-30 to +100 °C
Precision Rating
ABEC 7 (ISO Class 4), ABEC 9 (ISO Class 2)
Radial Dynamic Load Capacity
58.5 kN
Radial Static Load Capacity
67 kN
Series
719
Type Of Bearing
Spindle & Precision Machine Tool
Bore Diameter
110 mm
Closure Type
Open
Outside Diameter
150 mm
Overall Width
20 mm
Snap Ring Included
Without Snap Ring
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Schaeffler - Measuring and Setting Clearance on a Tapered-Bore or Spherical Bear
Schaeffler Bearings demonstrates how to measure radial internal clearance on spherical roller bearings prior to mounting. Secondly, they show how to set radial internal clearance when mounting tapered-bore spherical bearings on a tapered adapter sleeve or shaft.