1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Milwaukee Tool
4210-1
Drill Press - Bench Top, 350 rpm Max Speed, Magnetic, Reversible, 9 in Max Stroke
MI ITEM #
02742056
MFR #
4210-1
Quote Required
Qty
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us.
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Drill Presses
Milwaukee Tool 4210-1
Milwaukee Tool
4210-1
Drill Press - Bench Top, 350 rpm Max Speed, Magnetic, Reversible, 9 in Max Stroke
MI ITEM #
02742056
MFR #
4210-1
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milwaukee Tool
4210-1
Drill Press - Bench Top, 350 rpm Max Speed, Magnetic, Reversible, 9 in Max Stroke
MI ITEM #
02742056
MFR #
4210-1
Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us.
Qty
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us.
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
4210-1 3/4" MAG DRILL
Specifications
Amperage
12.5 A
Cord Length
9 ft
Magnetic
Magnetic
Maximum Speed
350 rpm, 350 rpm
Mounting Style
Bench Top, Bench Top
Reversible
Reversible
Stroke
9 in
Variable Speed
Variable Speed Not Included
Voltage
120 V ac
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Milwaukee Cordless Solutions Catalog
Milwaukee offers the industry's best coverage with service available anywhere, fast turn times for everyone, and the best warrant in industry.
Milwaukee P2 2024 Flyer
Milwaukee P2 2024 Flyer
Milwaukee P2 2024 E-Rebate Flyer
Milwaukee P2 2024 E-Rebate Flyer
Milwaukee Hand Tool Solutions
Milwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
MORE RESOURCES
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog
See all resources