1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Stanley Trade Tools
66-161
Screwdriver - Slotted TiP, 1/4 in Tip Size, 1-1/2 in Blade Length, 3-1/2 in
MI ITEM #
02997709
MFR #
66-161
List Price
$6.39
/each
Qty
List Price
$6.39
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
Stanley Trade Tools 66-161
Stanley Trade Tools
66-161
Screwdriver - Slotted TiP, 1/4 in Tip Size, 1-1/2 in Blade Length, 3-1/2 in
MI ITEM #
02997709
MFR #
66-161
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stanley Trade Tools
66-161
Screwdriver - Slotted TiP, 1/4 in Tip Size, 1-1/2 in Blade Length, 3-1/2 in
MI ITEM #
02997709
MFR #
66-161
Availability:
In stock
List Price
$6.39
/each
Sign in
for your price
Qty
List Price
$6.39
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
66-161-A 100 PLUS® STANDARD SLOTTED TIP
Large deep acetate hand stands up to heavy-duty industrial use
Bars are fully ground and polished, then chrome-plated for corrosion resistance
Made of alloy steel and heat-treated for strength and durability
Slotted tips are cross ground for consistent fit
Show More
Specifications
Blade Diameter
1/4 in
Blade Length
1-1/2 in, 1-1/2 in
Blade Material
Alloy Steel, Alloy Steel
Blade Shape
Round
Blade Type
Round
Flexible
Rigid
Handle Style
Acetate, Acetate
Insulated
Non-Insulated, Non-Insulated
Overall Length
3-1/2 in, 3-1/2 in
Replaceable Blade
Fixed Blade
Tip Size
1/4 in, 1/4 in
Tip Style
Slotted, Slotted
Weight
0.13 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data