1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
LA-CO Industries, Inc., Markal
08916
EZ BREAK CPR AEROSOL
MI ITEM #
05048364
MFR #
08916
List Price
$35.30
/each
Qty
List Price
$35.30
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Chemicals, Lubricants and Equipment
Lubricants
Anti-Seize Lubricants
LA-CO Industries, Inc., Markal 08916
LA-CO Industries, Inc., Markal
08916
EZ BREAK CPR AEROSOL
MI ITEM #
05048364
MFR #
08916
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO Industries, Inc., Markal
08916
EZ BREAK CPR AEROSOL
MI ITEM #
05048364
MFR #
08916
Availability:
In stock
List Price
$35.30
/each
Sign in
for your price
Qty
List Price
$35.30
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
DOT Ship Hazard
Shipping
Change delivery location
DOT Ship Hazard
Overview
Mfr Description
08916 ANTI-SEIZE COPPER 14 OZ AEROSOL
Copper working temperature: to 1800°F (982°C)
Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
Resists galling, rust and corrosion so your metal parts won't "freeze up
Show More
Specifications
Certification
USDA
Color
Copper
Composition
Aluminum, Copper
Container Size
14 oz, 14 oz
Finish
Copper
Height
7.875 in
Length
2.75 in
Nuclear Grade
Not Nuclear Grade
Regulations
OSHA Regulation 29 C.F.R. 1910.1200
Temperature Range
Maximum of +1800 °F
Type
Extreme Pressure, Extreme Pressure
Weight
1.145 lbs
Width
2.75 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data