Makita XCU03PTX1
Makita
XCU03PTX1
LXT® Lithium‑Ion Brushless Cordless 14" Chain Saw Kit (5.0Ah) and Brushless Angle Grinder - 18 V, 14 in Guide Bar Size
MI ITEM #07532450
MFR #XCU03PTX1
Quote Required
This product requires a Quote Request
Makita
XCU03PTX1
LXT® Lithium‑Ion Brushless Cordless 14" Chain Saw Kit (5.0Ah) and Brushless Angle Grinder - 18 V, 14 in Guide Bar Size
MI ITEM #07532450
MFR #XCU03PTX1
Makita XCU03PTX1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Makita
XCU03PTX1

LXT® Lithium‑Ion Brushless Cordless 14" Chain Saw Kit (5.0Ah) and Brushless Angle Grinder - 18 V, 14 in Guide Bar Size
MI ITEM #07532450
MFR #XCU03PTX1

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
XCU03PTX1 18V LXT BRUSHLESS CHAIN SAW W/
  • Makita-built Outer Rotor BL™ Brushless Motor direct-drive system provides high power efficiency equivalent to gas chain saw
  • Variable speed trigger and high chain speed (0-3,940 FPM) for improved cutting performance
  • Built-in L.E.D. on/off switch with auto power-off function; automatically shuts the saw off when operation is delayed for extended battery life
  • Two 18V LXT® Lithium-Ion batteries deliver power and performance without leaving the 18V LXT® platform
  • Built-in lock-off lever helps prevent the chain from accidentally engaging
  • Front hand guard engineered to actuate chain brake when engaged
  • Compact rear handle design for operator comfort
  • 14" guide bar for increased capacity
  • Low noise level and zero emissions for operator comfort
  • "Tool-less" chain adjustment for convenient operation and maintenance

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data