Milwaukee Tool 2803-20
Milwaukee Tool
2803-20
M18 FUEL™ Drill Driver (Tool Only) - 1/2 in Chuck Size, All Metal Ratcheting, Side Handle, 18 V
MI ITEM #07777363
MFR #2803-20
Quote Required
This product requires a Quote Request
M18 FUEL™ Drill Driver (Tool Only) - 1/2 in Chuck Size, All Metal Ratcheting, Side Handle, 18 V
MI ITEM #07777363
MFR #2803-20
Milwaukee Tool 2803-20
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ Drill Driver (Tool Only) - 1/2 in Chuck Size, All Metal Ratcheting, Side Handle, 18 V
MI ITEM #07777363
MFR #2803-20

Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2803-20 M18 FUEL 1/2" DRILL DRIVER
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 1/2" Hammer Drill to provide Up To 60% More Power than the competitive set
  • REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System.
  • REDLITHIUM™ XC5.0 Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • Up To 60% More Power: 1,200 in-lbs of torque
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • LED on foot of tool for better lighting in dark spaces
  • Compatible with all M18™ batteries

Specifications

Batteries Included
Batteries Sold Separately
Battery Series
M18™ REDLITHIUM™
Battery Type
Lithium-Ion
Chuck Style
Keyless
Color
Red/Black
Handle Style
Side Handle
Housing Material
Glass filled nylon
Includes
(1) M18 FUEL™ 1/2" Drill/Driver (2803-20), (1) Side Handle, (1) Belt Clip, (1) Bit Holder
Manufacturer Upc Number
045242002252
Number Of Clutch Settings
14
Number Of Pieces
4
Overall Length
6.9 in
Overall Width
2.3 in
Reversible
Yes
Switch Type
Trigger
Tool Weight
3.2 lb
Torque
1200 in, 1200 in
Voltage
18 V
Warranty
5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data