1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Knipex
91 51 160
6 1/4" Glass Nibbling Pliers
MI ITEM #
10652354
MFR #
91 51 160
List Price
$51.08
/each
Qty
List Price
$51.08
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Nibblers
Knipex 91 51 160
Knipex
91 51 160
6 1/4" Glass Nibbling Pliers
MI ITEM #
10652354
MFR #
91 51 160
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knipex
91 51 160
6 1/4" Glass Nibbling Pliers
MI ITEM #
10652354
MFR #
91 51 160
Availability:
Factory Order
List Price
$51.08
/each
Sign in
for your price
Qty
List Price
$51.08
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
91 51 160 GLASS NIBBLING PLIERS
For breaking off narrow strips of glass to a scored line - jaw width 3/8".
For finishing off glass edges to required profile.
Special tools steel; forged, oil-hardened.
Show More
Specifications
Description
Glass Nibbling Pliers, Glass Nibbling Pliers
Height
5/8 in., 5/8 in.
Number Of Pieces
1
Overall Depth
5/8 in.
Single Part Height
5/8 in. in
Single Part Length
6 3/8 in.
Single Part Width
6 3/8 in.
Tool Weight
0.34 lbs.
Tool Width
1 15/16 in.
Width
1 15/16 in.
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Big Savings on KNIPEX Cobra & Alligator Water Pump Pliers
Big Savings on KNIPEX Cobra & Alligator Water Pump Pliers